Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4807-20 18 x 24 in. She Dreams Mermaid Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-4807-20
Zoro # G803885504
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4807-20
- Zoro # G803885504
- UPC # 844906057528
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: She Dreams Mermaid
- Artist: Cheryl Overton
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Yellow (Y-KID-YL-GG)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- KNAPE & VOGT John Sterling Pro 1-3/8 in. L X 1-3/8 in. D White Steel Rod Socket (RP-0039-WT25)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Madame Monet And Her Son' Canvas Art, 14x19 (BL01869-C1419GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Proud' Canvas Art, 22x32 (ALI34990-C2232GG)
- BREWSTER HOME FASHIONS Wilderness Wall Mural 145 in (XXL4024)
- TRADEMARK FINE ART Eric Joyner 'The Connoisseurs' Canvas Art, 14x19 (ALI1044-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iii' Canvas Art, 35x35 (WAG07417-C3535GG)
- TRADEMARK FINE ART Carissa Luminess 'Against A Silver Sky' Canvas Art, 6x19 (ALI25787-C619GG)
- One Bella Casa Wall Art & Decor