Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4802-25 9 x 12 in. Hope is the Anchor Solid Wood Wall Decor by Cheryl Overton
Mfr # 0004-4802-25
Zoro # G403885560
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4802-25
- Zoro # G403885560
- UPC # 713049405896
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Hope is the Anchor
- Artist: Cheryl Overton
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance V' Canvas Art, 18x18 (WAP00616-C1818GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- TRADEMARK FINE ART Beata Czyzowska Young 'Colors Of The Beach' Canvas Art, 16x32 (BC00405-C1632GG)
- TRADEMARK FINE ART Carissa Luminess 'Blackburnian Warblers' Canvas Art, 10x32 (ALI25772-C1032GG)
- DESIGN TOSCANO Paradise Parrot Head Wall Sculpture (QS292932)
- One Bella Casa Wall Art & Decor