Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4799-38 12 x 16 in. Fitness Motivation Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-4799-38
Zoro # G503885699
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4799-38
- Zoro # G503885699
- UPC # 713049405766
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Cheryl Overton. Fitness Motivation has been digitally refined by our art department to fully feature this design. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Fitness Motivation
- Artist: Cheryl Overton
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo III' Canvas Art, 24x24 (WAP01586-C2424GG)
- TRADEMARK FINE ART Sue Schlabach 'Pivoine De Printemps' Canvas Art, 14x19 (WAP08356-C1419GG)
- HOMEPAGE 16 x 24 in. Satin - Gulf Gas Station Metal Sign (HO1612203)
- VASER DESIGNS Wall Plaque with Frame (VA3549521)
- TRADEMARK FINE ART Michael Tompsett 'Florida Map' Canvas Art, 24x32 (MT0702-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- CAROLINES TREASURES 6 x 6 in. Arabian Camel Dromedary Love Wall or Door Hanging Prints (CK5244DS66)
- One Bella Casa Wall Art & Decor