Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4793-38 12 x 16 in. Baby Its Cold Outside Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-4793-38
Zoro # G503885620
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4793-38
- Zoro # G503885620
- UPC # 713049405506
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Baby It's Cold Outside
- Artist: Cheryl Overton
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 6" Depth (BB-38796-CVR)
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- YOUNGS Ceramic Canister Set - 4 Piece (17718)
- TRADEMARK FINE ART Color Bakery 'Vintage Countdown I' Canvas Art, 35x35 (ALI4493-C3535GG)
- TRADEMARK FINE ART Joanne Porter 'Sunflower In Purple Sky' Canvas Art, 22x32 (ALI30346-C2232GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains Xi' Canvas Art, 6x19 (WAG10100-C619GG)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- DESIGN TOSCANO Primrose Art Nouveau Tiffany-Style Stained Glass Window (TF806)
- One Bella Casa Wall Art & Decor