Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4793-26 14 x 20 in. Baby Its Cold Outside Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-4793-26
Zoro # G103885662
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4793-26
- Zoro # G103885662
- UPC # 713049405490
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Baby It's Cold Outside
- Artist: Cheryl Overton
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- VESTIL Ergonomic Work Chair, Adj. Height Stool 19 In - 27 In. (ESE-WS-1927)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 22x32 (ALI8660-C2232GG)
- OLD MODERN HANDICRAFTS Enterprises SM (Y025)
- TRADEMARK FINE ART Manor Shadian 'Laguna Beach California' Canvas Art, 24x32 (MA01065-C2432GG)
- TRADEMARK FINE ART Lois Bryan Photography and Digital Art 'Tiny Dancer' Canvas Art, 14x14 (LBR00443-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Animals' Canvas Art, 18x24 (WAG14057-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- CAROLINES TREASURES Carolines Treasures PJC1110DS812 Cardinal Winter Red Bird Wall and Door Hanging Prints (PJC1110DS812)
- One Bella Casa Wall Art & Decor