Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4664-25 9 x 12 in. This is Our Happy Place Solid Wood Wall Decor by Misty Diller
Mfr # 0004-4664-25
Zoro # G403885720
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4664-25
- Zoro # G403885720
- UPC # 713049404035
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: This is Our Happy Place
- Artist: Misty Diller
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Profuse, Clock (90/0019-1)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- TRADEMARK FINE ART The Tangled Peacock 'Flutter of Butterflies' Canvas Art, 16x24 (ALI13423-C1624GG)
- TRADEMARK FINE ART Niya Christine 'Pink Abstract' Canvas Art, 14x19 (IC00408-C1419GG)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Manor Shadian 'Tropical Paradise' Canvas Art, 14x19 (MA0398-C1419GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART J.D. Mcfarlan 'Trunk Bay' Canvas Art, 35x47 (ALI36770-C3547GG)
- One Bella Casa Wall Art & Decor