Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4656-26 14 x 20 in. All You Need is Love & Bacon Planked Wood Wall Decor by Misty Diller
Mfr # 0004-4656-26
Zoro # G503885682
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4656-26
- Zoro # G503885682
- UPC # 713049403854
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Misty Diller. All you need is Love and Bacon has been choosen by our designers and the artwork refined exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: All You Need is Love & Bacon
- Artist: Misty Diller
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Alder (6199A)
- TRADEMARK FINE ART Michael Tompsett 'Charlotte North Carolina Skyline Portrait II' Canvas Art, 24x32 (MT03103-C2432GG)
- TRADEMARK FINE ART Wyanne 'Believe Gocco Print' Canvas Art, 14x19 (ALI8105-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'Bathroom Linen' Canvas Art, 14x19 (ALI24945-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Natural Flora X' Canvas Art, 35x47 (WAP10895-C3547GG)
- TRADEMARK FINE ART El Greco 'View Of Toledo' Canvas Art, 35x35 (AA00307-C3535GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rhododendrons' Canvas Art, 18x24 (DLG0194-C1824GG)
- TRADEMARK FINE ART Nick Bantock 'Peacock Feather' Canvas Art, 30x47 (ALI2212-C3047GG)
- One Bella Casa Wall Art & Decor