Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4656-25 9 x 12 in. All You Need is Love & Bacon Solid Wood Wall Decor by Misty Diller
Mfr # 0004-4656-25
Zoro # G803885665
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4656-25
- Zoro # G803885665
- UPC # 713049403847
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Misty Diller. All you need is Love and Bacon has been choosen by our designers and the artwork refined exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: All You Need is Love & Bacon
- Artist: Misty Diller
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- TRADEMARK FINE ART Ryan Radke 'Opening Night' Canvas Art, 35x47 (RAR0046-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower September' Canvas Art, 24x32 (ALI34647-C2432GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- NEXT INNOVATIONS Large Aspen Red Aspen Leaf Wall Art (101421006-RED)
- TRADEMARK FINE ART Charles Daubigny 'Autumn Landscape' Canvas Art, 16x24 (BL0640-C1624GG)
- TRADEMARK FINE ART Lantern Press 'Seattle' Canvas Art, 12x19 (ALI9290-C1219GG)
- One Bella Casa Wall Art & Decor