Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4631-26 14 x 20 in. Family Good Food & Fun Planked Wood Wall Decor by Misty Diller
Mfr # 0004-4631-26
Zoro # G303885479
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-4631-26
- Zoro # G303885479
- UPC # 844906057320
- Country of Origin China
- Category Wall Art & Decor
Description
Complete your home with a Wood Wall Decor by Misty Diller. Family Good Food and Fun has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Family Good Food & Fun
- Artist: Misty Diller
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Gray (5CRY0)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- DESIGNS OF DISTINCTION Hampton Plain Corner Bun Foot - Hard Maple (01703010HM1)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- TRADEMARK FINE ART Sydenham Edwards 'Regal Pheasants Ii' Canvas Art, 24x32 (WAG02508-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Wonderland' Canvas Art, 12x24 (ALI19602-C1224GG)
- STICKER ART Hike Through Aspens Sticker (470122)
- TRADEMARK FINE ART Silvia Vassileva 'Expressive Pale Floral' Canvas Art, 12x19 (WAP11985-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Flamingo I' Canvas Art, 14x19 (WAG07356-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- One Bella Casa Wall Art & Decor