Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-4238-47 13 x 13 in. Family is Planked Wood Wall Decor by Karen Williams
Mfr # 0004-4238-47
Zoro # G603885506
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-4238-47
- Zoro # G603885506
- UPC # 713049400259
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Family is
- Artist: Karen Williams
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- TRADEMARK FINE ART Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24 (ALI11091-C1824GG)
- SUPERSPROX Gold Stealth Sprocket For Aprilia Dorsoduro 1200 2011-2012 (RST-702-42-GLD)
- DESIGN TOSCANO Rameses I Between Horus and Anubis Wall Frieze (QL136311)
- TRADEMARK FINE ART Mike Jones Photo 'Sand Harbor Sunset orton' Canvas Art, 30x47 (ALI17860-C3047GG)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- One Bella Casa Wall Art & Decor