Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3915-38 12 x 16 in. I Had a Scary Dream Planked Wood Wall Decor by Ursula Dodge
Mfr # 0004-3915-38
Zoro # G903885473
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3915-38
- Zoro # G903885473
- UPC # 713049394251
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Ursula Dodge Wood Wall Decor will delight in any room of your home. Our design team has hand picked I had a Scary Dream artwork and digitally refined to perfectly fit. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: I Had a Scary Dream
- Artist: Ursula Dodge
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- TRUE Hose, Water Clear Vinyl (882671)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Ix' Canvas Art, 14x19 (WAG03472-C1419GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32 (BL01313-C2432GG)
- 123 CREATIONS 123 Creations CB047N-5.5 Inch Harlequin - Natural Hand Painted Tassel (CB047N-5.5)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- CHEUNGS Cheung's Wooden Garden Utensil Holder (FP-3686)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 8x24 (ALI0647-C824GG)
- One Bella Casa Wall Art & Decor