Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3668-47 13 x 13 in. Love You More Planked Wood Wall Decor by Misty Diller
Mfr # 0004-3668-47
Zoro # G603885636
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3668-47
- Zoro # G603885636
- UPC # 713049390451
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Love You More
- Artist: Misty Diller
- Size: 13" x 13"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19 (ALI18950-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose on White Crop' Canvas Art, 14x14 (WAP03809-C1414GG)
- LUCKY LINE LuckyLine: SKELETON KEY FLAT BPZ 2/CD (LKL-87002)
- TRADEMARK FINE ART Lanre Adefioye 'Alabama State Map' Canvas Art, 24x32 (ALI31111-C2432GG)
- PAPERPERFECT Universal Time Card; Side Print; 3 1/2 x 9; Bi-Weekly/Weekly; 2-Sided 100/Pack (PA195318)
- TRADEMARK FINE ART Rob Delamater 'Codex' Canvas Art, 18x24 (WAG05154-C1824GG)
- TRADEMARK FINE ART Fab Funky 'Rainbow Splash Cat 2' Canvas Art, 35x47 (WAG00122-C3547GG)
- One Bella Casa Wall Art & Decor