Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3636-26 14 x 20 in. Peace Love Happy Planked Wood Wall Decor by Misty Diller
Mfr # 0004-3636-26
Zoro # G903885558
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3636-26
- Zoro # G903885558
- UPC # 713049389318
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Peace Love Happy
- Artist: Misty Diller
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 13 in. W x 39 in. H x 15 in. D in White (548-WHT2PK)
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- TRADEMARK FINE ART Silvia Vassileva 'Folk Song Floral' Canvas Art, 12x19 (WAP06971-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'World Map for Kids II' Canvas Art, 16x24 (MT0494-C1624GG)
- TRADEMARK FINE ART Susan S. Barmon 'Pansies 1' Canvas Art, 18x24 (ALI34365-C1824GG)
- DESIGN TOSCANO Il Virgin Benedetto di Turin Wall Sculpture (EU34562)
- NEXT INNOVATIONS 12" Eliptic Rose Round Wall Art (101410049-ELIPTICROSE)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Viii' Canvas Art, 14x14 (WAG05473-C1414GG)
- One Bella Casa Wall Art & Decor