Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3592-26 14 x 20 in. Princess & Warrior Planked Wood Wall Decor by Cheryl Overton
Mfr # 0004-3592-26
Zoro # G703885666
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-3592-26
- Zoro # G703885666
- UPC # 844906044801
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Cheryl Overton. Princess & Warrior has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Princess & Warrior
- Artist: Cheryl Overton
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- KASON Curtain Strip, 84" L, 0.06" Thick (401SC6060084)
- LUXOR 26" LP TABLE (LP26-B)
- SIGNMISSION Crappy Neighbor Circle Vinyl Laminated Decal (D-8-CIR-Crappy neighbour)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- TRADEMARK FINE ART Michael Tompsett 'Nashville Tennessee City Map Black' Canvas Art, 35x47 (MT02261-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 18x18 (WAP06691-C1818GG)
- One Bella Casa Wall Art & Decor