Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3592-25 9 x 12 in. Princess & Warrior Solid Wood Wall Decor by Cheryl Overton
Mfr # 0004-3592-25
Zoro # G203885555
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3592-25
- Zoro # G203885555
- UPC # 713049388427
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Cheryl Overton. Princess & Warrior has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Princess & Warrior
- Artist: Cheryl Overton
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- SIGNMISSION Baby Its Cold Outside Circle Corrugated Plastic Sign (C-24-CIR-Baby its cold outside)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 24x24 (ALI9043-C2424GG)
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- TRADEMARK FINE ART Vision Studio 'Blue & White Ginger Jar On Linen I' Canvas Art, 35x47 (WAG07987-C3547GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Zebu Indicine Cow Love Metal Artwork Wall Decor (CK5252WALV)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- TRADEMARK FINE ART Sher Sester 'Nature Sit Quietly in the Garden ' Canvas Art, 14x14 (ALI20735-C1414GG)
- One Bella Casa Wall Art & Decor