Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3401-38 12 x 16 in. Lemon Zest Planked Wood Wall Decor by Florent Bodart
Mfr # 0004-3401-38
Zoro # G803885375
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3401-38
- Zoro # G803885375
- UPC # 713049386508
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Lemon Zest
- Artist: Florent Bodart
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- KENNEY MFG White Traverse Curtain Rod 40 in. L X 78 in. L (KN42/1P)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- TRADEMARK FINE ART Barbara Mock ' Birds Of Autumn' Canvas Art, 18x18 (ALI39105-C1818GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- VINTIQUEWISE White Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.WT)
- AMISTAD 12 x 18 in. Aluminum Sign - Yield (AM2023051)
- One Bella Casa Wall Art & Decor