Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3401-26 14 x 20 in. Lemon Zest Planked Wood Wall Decor by Florent Bodart
Mfr # 0004-3401-26
Zoro # G303885387
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3401-26
- Zoro # G303885387
- UPC # 713049386492
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Lemon Zest
- Artist: Florent Bodart
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- TRADEMARK FINE ART Albert Williams 'Roses' Canvas Art, 18x24 (BL01832-C1824GG)
- CAROLINES TREASURES Winter Snowflake Doberman Pinscher Wall or Door Hanging Prints (BB3560DS66)
- SIGNMISSION Made In The Usa Arrow Decal Funny Home Decor 18in Wide (D-A-999759)
- TRADEMARK FINE ART Leo Stans 'Deer Camp' Canvas Art, 30x47 (WAG03331-C3047GG)
- One Bella Casa Wall Art & Decor