Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3401-25 9 x 12 in. Lemon Zest Solid Wood Wall Decor by Florent Bodart
Mfr # 0004-3401-25
Zoro # G603885520
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3401-25
- Zoro # G603885520
- UPC # 713049488158
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Fine art giclee print
- Unique vintage design
- Ready to hang
- Size: 9" x 12"
- Material: Wood
- Configuration: Solid
- Artist: Florent Bodart
- Design: Lemon Zest
- Dimension: 12" H x 9" W x 2" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- TRADEMARK FINE ART Tim Otoole 'Clouds In Motion I' Canvas Art, 14x19 (WAG11600-C1419GG)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- TRADEMARK FINE ART Audrey 'Mailboxes' Canvas Art, 30x47 (ALI38658-C3047GG)
- TRADEMARK FINE ART Unknown 'Birds Eye View Of Rome' Canvas Art, 22x32 (WAG04095-C2232GG)
- One Bella Casa Wall Art & Decor