Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3179-25 9 x 12 in. Faith Beach Solid Wood Wall Decor by Lisa Argyropoulos
Mfr # 0004-3179-25
Zoro # G003885397
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-3179-25
- Zoro # G003885397
- UPC # 713049381411
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Lisa Argyropoulos Wood Wall Decor will delight in any room of your home. Our design team has hand picked Faith beach artwork and digitally refined to perfectly fit. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Faith Beach
- Artist: Lisa Argyropoulos
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- TRADEMARK FINE ART Edgar Degas 'Interior with Two Figures' Canvas Art, 35x47 (BL0958-C3547GG)
- TRADEMARK FINE ART Carol Salas 'With St. Francis 1 Forest Glade' Canvas Art, 12x19 (ALI39268-C1219GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Spain And Portugal' Canvas Art, 35x47 (WAG14884-C3547GG)
- TRADEMARK FINE ART David Galchutt 'Koi Pond And Lillies' Canvas Art, 18x24 (ALI46761-C1824GG)
- TRADEMARK FINE ART Regina Moore 'Happy Garden Flowers I' Canvas Art, 14x19 (WAG14731-C1419GG)
- DESIGN TOSCANO Large Scale Buffalo of the Great Plains Trophy Wall Statue (NE180039)
- One Bella Casa Wall Art & Decor