Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-3094-25 9 x 12 in. Dream Catcher Solid Wood Wall Decor by Artehouse
Mfr # 0004-3094-25
Zoro # G803885696
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-3094-25
- Zoro # G803885696
- UPC # 713049290454
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Dream Catcher
- Artist: Artehouse
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- TRADEMARK FINE ART Jun Zuo 'Baby Cheetahs' Canvas Art, 30x47 (1X07018-C3047GG)
- TRADEMARK FINE ART Chuck Black 'As Autumn Approaches' Canvas Art, 14x19 (ALI16380-C1419GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, Green & Brown (VA3554703)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 24x47 (WAP10713-C2447GG)
- TRADEMARK FINE ART Da Vinci 'Mona Lisa' Canvas Art, 30x47 (AA00440-C3047GG)
- STICKER ART Hit The Road Sticker (470162)
- One Bella Casa Wall Art & Decor