Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-2430-38 12 x 16 in. In This House Planked Wood Wall Decor by Amanda Catherine
Mfr # 0004-2430-38
Zoro # G003885403
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-2430-38
- Zoro # G003885403
- UPC # 713049376943
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Amanda Catherine Wood Wall Decor will delight in any room of your home. Our art department has hand choosen In this house exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: In This House
- Artist: Amanda Catherine
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- TRADEMARK FINE ART Ata Alishahi 'Spring Bird 3A' Canvas Art, 18x18 (ALI22359-C1818GG)
- HOMEPAGE P51 Mustang Laser - 36 x 12 in. (HO1125134)
- TRADEMARK FINE ART Geno Peoples 'Winter Wonderland' Canvas Art, 12x24 (ALI19602-C1224GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love' Canvas Art, 14x14 (ALI30820-C1414GG)
- TRADEMARK FINE ART Marcee Duggar 'Cake Flour Burlap Bag' Canvas Art, 35x35 (ALI11748-C3535GG)
- TRADEMARK FINE ART Oxana Ziaka 'Garden' Canvas Art, 12x19 (ALI11632-C1219GG)
- One Bella Casa Wall Art & Decor