Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-2430-25 9 x 12 in. In This House Solid Wood Wall Decor by Amanda Catherine
Mfr # 0004-2430-25
Zoro # G503885446
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-2430-25
- Zoro # G503885446
- UPC # 713049376936
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Amanda Catherine Wood Wall Decor will delight in any room of your home. Our art department has hand choosen In this house exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: In This House
- Artist: Amanda Catherine
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W, 120 L (F42120-BMT3696-41-7122K)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- TRADEMARK FINE ART Barbara Mock ' Spring Garden In Blue' Canvas Art, 24x32 (ALI39066-C2432GG)
- SIGNMISSION Zombie Next 5 Miles Circle Vinyl Laminated Decal (D-36-CIR-Zombie next 5 miles)
- DESIGN TOSCANO Asian Serenity Garden Stained Glass Window (TF86)
- TRADEMARK FINE ART Tim Otoole 'Beach Walking Day I' Canvas Art, 16x24 (WAG06984-C1624GG)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CAROLINES TREASURES 6 x 6 in. Grey Domestic Mouse Love Wall or Door Hanging Prints (CK5450DS66)
- One Bella Casa Wall Art & Decor