Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-2162-38 12 x 16 in. American Flag Collage Planked Wood Wall Decor by Stella Bradley
Mfr # 0004-2162-38
Zoro # G103885402
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-2162-38
- Zoro # G103885402
- UPC # 713049371658
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: American Flag Collage
- Artist: Stella Bradley
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- TRADEMARK FINE ART Oxana Ziaka 'Garden' Canvas Art, 12x19 (ALI11632-C1219GG)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- TRADEMARK FINE ART Galloimages Online 'Peacock Portrait' Canvas Art, 12x19 (ALI34991-C1219GG)
- TRADEMARK FINE ART Lantern Press 'Travel 90' Canvas Art, 16x24 (ALI09823-C1624GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar King' Canvas Art, 35x47 (WAP06364-C3547GG)
- One Bella Casa Wall Art & Decor