Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-2162-26 14 x 20 in. American Flag Collage Planked Wood Wall Decor by Stella Bradley
Mfr # 0004-2162-26
Zoro # G303885677
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-2162-26
- Zoro # G303885677
- UPC # 844906046195
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: American Flag Collage
- Artist: Stella Bradley
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cap Tube (851134)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- HOME IMPROVEMENT 22 x 12 in. Flying Tiger Plasma Metal Sign (HO1131127)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Tres Amigos Art' Canvas Art, 14x19 (ALI16781-C1419GG)
- TRADEMARK FINE ART Carol J Rupp 'Yellow Birds' Canvas Art, 14x19 (ALI39893-C1419GG)
- TRADEMARK FINE ART Janet Pidoux 'Windowsill' Canvas Art, 24x32 (ALI36517-C2432GG)
- ELK STUDIO Classic Dogs (10052-S6)
- 123 CREATIONS 123 Creations C451.7.5 Inch La Toilette - Hand Painted Tassel (C451.7.5)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- One Bella Casa Wall Art & Decor