Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-2162-25 9 x 12 in. American Flag Collage Solid Wood Wall Decor by Stella Bradley
Mfr # 0004-2162-25
Zoro # G603885421
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-2162-25
- Zoro # G603885421
- UPC # 713049371641
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: American Flag Collage
- Artist: Stella Bradley
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- TRADEMARK FINE ART Farida Zaman 'Floral Medley III' Canvas Art, 35x35 (WAP01596-C3535GG)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Snow Trees' Canvas Art, 12x19 (ALI15717-C1219GG)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- TRADEMARK FINE ART Michael Tompsett 'Soccer Balls World Map' Canvas Art, 30x47 (MT0247-C3047GG)
- MOUNTAIN Mountain MTN8480 Disc Surface Prep 2 in. Course 25box (MTN8480)
- TRADEMARK FINE ART Tammy Kushnir 'Campfire' Canvas Art, 14x14 (ALI11239-C1414GG)
- One Bella Casa Wall Art & Decor