Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1996-25 9 x 12 in. Yorkie Solid Wood Wall Decor by Ursula Dodge
Mfr # 0004-1996-25
Zoro # G503885811
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1996-25
- Zoro # G503885811
- UPC # 844906046652
- Country of Origin China
- Category Wall Art & Decor
Description
Complete your home with a Wood Wall Decor by Ursula Dodge. Our art department has hand choosen Yorkie exclusively to fit this perfectly. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Yorkie
- Artist: Ursula Dodge
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tex the Armadillo Beverage Holder (QL57556)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map Denim Jeans Style' Canvas, 24x32 (MT0482-C2432GG)
- ROOMMATES RoomMates WFM3905SLG 12.33 sq ft. Stained Glass Leaves Window Film - 24 in. x 74 in. (WFM3905SLG)
- TRADEMARK FINE ART Minjae 'The Dream Portrait' Canvas Art, 12x19 (ALI43583-C1219GG)
- One Bella Casa Wall Art & Decor