Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1987-38 12 x 16 in. Schnauzer Planked Wood Wall Decor by Ursula Dodge
Mfr # 0004-1987-38
Zoro # G403885478
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1987-38
- Zoro # G403885478
- UPC # 713049369372
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Our art department has hand choosen Schnauzer exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Schnauzer
- Artist: Ursula Dodge
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- WESTCLOX Westclox 70010 Twin Bell Quartz Alarm Clock (70010)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Robert Michaud 'Anhinga' Canvas Art, 18x24 (ALI23562-C1824GG)
- TRADEMARK FINE ART Art Licensing Studio 'Lifesaver' Canvas Art, 18x24 (ALI38528-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Colorful Breeze Xii With Teal' Canvas Art, 35x35 (WAP05058-C3535GG)
- TRADEMARK FINE ART Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19 (IC02036-C1219GG)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- One Bella Casa Wall Art & Decor