Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1987-25 9 x 12 in. Schnauzer Solid Wood Wall Decor by Ursula Dodge
Mfr # 0004-1987-25
Zoro # G203885609
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1987-25
- Zoro # G203885609
- UPC # 844906046560
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Our art department has hand choosen Schnauzer exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Schnauzer
- Artist: Ursula Dodge
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- LOGO BRANDS Kentucky Puff Pillow (159-813)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- CHEVROLET Chevrolet 90161035-S Chevy Truck Embossed Tin Sign (90161035-S)
- TRADEMARK FINE ART Jay Satriani 'Nothing Is Sure But Death' Canvas Art, 12x19 (1X05495-C1219GG)
- RLM DISTRIBUTION Apple Macintosh Classic desktop PC Poster Print by - 12 x 36 (HO208058)
- TRADEMARK FINE ART Monica Stewart 'Soulful Grace I' Canvas Art, 14x14 (IC02072-C1414GG)
- TRADEMARK FINE ART Adam Mead 'Pacific Northwest Oregon Vii' Canvas Art, 35x47 (WAG06751-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'South Dakota Map' Canvas Art, 14x19 (MT0368-C1419GG)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- One Bella Casa Wall Art & Decor