Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1984-25 9 x 12 in. Mutt Solid Wood Wall Decor by Ursula Dodge
Mfr # 0004-1984-25
Zoro # G803885566
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1984-25
- Zoro # G803885566
- UPC # 844906046539
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Mutt artwork has been hand picked and digitally refined to perfectly fit. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Mutt
- Artist: Ursula Dodge
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J581)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- SEALY Mattress, Full, 13" H (527008-40)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- UNITED GILSONITE United Gilsonite Drylok Masonry Crack Filler 30507 (79941305079)
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Iii Turquoise' Canvas Art, 24x24 (WAP04178-C2424GG)
- TRADEMARK FINE ART Chuck Black 'Beauty In Everything' Canvas Art, 16x24 (ALI16402-C1624GG)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- 123 CREATIONS Sage Checks hand painted tassel (C031)
- TRADEMARK FINE ART Color Bakery 'Flores Blancas IV' Canvas Art, 18x18 (ALI4478-C1818GG)
- One Bella Casa Wall Art & Decor