Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1978-38 12 x 16 in. Jack Russell Planked Wood Wall Decor by Ursula Dodge
Mfr # 0004-1978-38
Zoro # G903885466
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1978-38
- Zoro # G903885466
- UPC # 713049369082
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Ursula Dodge. Jack Russell artwork has been hand picked and digitally refined to perfectly fit. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Jack Russell
- Artist: Ursula Dodge
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon I' Canvas Art, 12x19 (WAG14826-C1219GG)
- HONEY-CAN-DO Honey-Can-Do STO-02882 banana leaf baskets 3 pack nesting; natural / brown (STO-02882)
- TRADEMARK FINE ART Tim Otoole 'A Pair Of Pears Painting' Canvas Art, 14x14 (WAG00670-C1414GG)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'Bohobird' Canvas Art, 35x35 (ALI15157-C3535GG)
- TRADEMARK FINE ART Barbara Mock ' From Gabrielles Garden' Canvas Art, 35x47 (ALI39055-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24 (WAG09378-C2424GG)
- One Bella Casa Wall Art & Decor