Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1972-38 12 x 16 in. Goldendoodle Planked Wood Wall Decor by Ursula Dodge
Mfr # 0004-1972-38
Zoro # G003885465
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1972-38
- Zoro # G003885465
- UPC # 713049368856
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Goldendoodle has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Goldendoodle
- Artist: Ursula Dodge
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- EZ A PEEL EZ A Peel ECM412 4 in. Easy Crown Molding - 12 ft. 6 in. x 12 ft. 6 in. (ECM412)
- ELK STUDIO Bridges (10013-S4)
- TRADEMARK FINE ART Jack Wemp 'Winter Reflections' Canvas Art, 35x47 (ALI36168-C3547GG)
- DESIGN TOSCANO Love and the Maiden, 1877: Canvas Replica Painting: Large (DA2663)
- TRADEMARK FINE ART Michael Tompsett 'World Map for Kids II' Canvas Art, 16x24 (MT0494-C1624GG)
- One Bella Casa Wall Art & Decor