Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1972-25 9 x 12 in. Goldendoodle Solid Wood Wall Decor by Ursula Dodge
Mfr # 0004-1972-25
Zoro # G003885595
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1972-25
- Zoro # G003885595
- UPC # 844906046423
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Goldendoodle has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Goldendoodle
- Artist: Ursula Dodge
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Dining Table (5055-82)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunny Fields' Canvas Art, 16x24 (WAP06950-C1624GG)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iii' Canvas Art, 35x35 (WAG05468-C3535GG)
- TRADEMARK FINE ART Kurt Shaffer 'Pink Lotus In The Sky' Canvas Art, 14x14 (KS01400-C1414GG)
- TRADEMARK FINE ART Pablo Esteban 'Thick White Vase And Flowers' Canvas Art, 18x24 (ALI46138-C1824GG)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- One Bella Casa Wall Art & Decor