Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1972-20 18 x 24 in. Goldendoodle Planked Wood Wall Decor by Ursula Dodge
Mfr # 0004-1972-20
Zoro # G503885798
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1972-20
- Zoro # G503885798
- UPC # 844906048007
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Ursula Dodge. Goldendoodle has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Goldendoodle
- Artist: Ursula Dodge
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- TRADEMARK FINE ART Mark Ashkenazi 'Christmas Deer' Canvas Art, 14x14 (ALI7886-C1414GG)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms Ii On Blue Aged No Bird' Canvas Art, 18x18 (WAP10685-C1818GG)
- DESIGN TOSCANO Maiden Iron Door Plate (SP627)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Canada' Canvas Art, 24x32 (WAG14888-C2432GG)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'St. Patrick’s Day' Canvas Art, 12x19 (ALI13517-C1219GG)
- One Bella Casa Wall Art & Decor