Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1891-38 12 x 16 in. Home is Wherever Mom is Planked Wood Wall Decor by Amanda Catherine
Mfr # 0004-1891-38
Zoro # G203885715
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1891-38
- Zoro # G203885715
- UPC # 713049368283
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Home is Wherever Mom is
- Artist: Amanda Catherine
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers II' Canvas Art, 14x19 (ALI4254-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Charlotte North Carolina Skyline Portrait II' Canvas Art, 24x32 (MT03103-C2432GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- TRADEMARK FINE ART Silvia Vassileva 'Sunny Fields' Canvas Art, 16x24 (WAP06950-C1624GG)
- KNAPE & VOGT John Sterling Pro 1-3/8 in. L X 1-3/8 in. D White Steel Rod Socket (RP-0039-WT25)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Vi' Canvas Art, 24x24 (WAG06326-C2424GG)
- One Bella Casa Wall Art & Decor