Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1518-38 12 x 16 in. Being Part of a Family Planked Wood Wall Decor by Lisa Weedn
Mfr # 0004-1518-38
Zoro # G103885761
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-1518-38
- Zoro # G103885761
- UPC # 713049365473
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Lisa Weedn. Our design team has hand picked Being Part of a Family artwork and digitally refined to perfectly fit. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Being Part of a Family
- Artist: Lisa Weedn
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGS Ceramic Canister Set - 4 Piece (17718)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- TRADEMARK FINE ART Edgar Degas 'Miss la la at The Cirque Fernando' Canvas Art, 16x24 (BL0878-C1624GG)
- TEXTILE CREATIONS Vagabond Wall Hanging- Saffron With Black Back (VAG-227WH)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 24x32 (WAG10485-C2432GG)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- DESIGN TOSCANO Octavius Knothole Owl Tree Sculpture (QM2734400)
- VASER DESIGNS 30 in. Deer Canvas Art (VA3009385)
- One Bella Casa Wall Art & Decor