Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1493-38 12 x 16 in. I Love You More Planked Wood Wall Decor by Lisa Weedn
Mfr # 0004-1493-38
Zoro # G803885733
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1493-38
- Zoro # G803885733
- UPC # 713049365435
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Lisa Weedn. Our art department has hand choosen I love you more exclusively to fit this perfectly. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: I Love You More
- Artist: Lisa Weedn
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Brushed Aluminum (01STRAP7572BA1)
- HD IB80138 Insty Bit Quick Change Drilling Systems Insty-Lok Chuck (IB80138)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Craig Snodgrass 'Last Call' Canvas Art, 14x19 (ALI2731-C1419GG)
- VINTIQUEWISE Wooden Decorative Brown Gavel Hammer with Wood Base Block for Lawyers, Judges, and Courts (QI004395)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- One Bella Casa Wall Art & Decor