Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-1493-20 18 x 24 in. I Love You More Planked Wood Wall Decor by Lisa Weedn
Mfr # 0004-1493-20
Zoro # G903885787
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-1493-20
- Zoro # G903885787
- UPC # 844906049486
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Lisa Weedn. Our art department has hand choosen I love you more exclusively to fit this perfectly. Our Wood Wall Decor are digitally print and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: I Love You More
- Artist: Lisa Weedn
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- DESIGN TOSCANO Diana of Versailles: Bonded Marble Resin Sculptural Bust (PD72519)
- TRADEMARK FINE ART Tammy Kushnir 'Camping In The Woods' Canvas Art, 18x18 (ALI11241-C1818GG)
- TRADEMARK FINE ART Peter Paul Rubens 'The Judgement Of Solomon' Canvas Art, 24x32 (AA00787-C2432GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- TRADEMARK FINE ART Meadowpaint 'Elderly Santa Portrait' Canvas Art, 14x19 (ALI43516-C1419GG)
- DESIGN TOSCANO Silver King Golf Ball Advertisement Cast Iron Golfer Statue (SP6006)
- TRADEMARK FINE ART Wilhelm Goebel 'Goldfinch' Canvas Art, 16x32 (ALI33853-C1632GG)
- One Bella Casa Wall Art & Decor