Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-0553-38 12 x 16 in. Sunflowers Planked Wood Wall Decor by Carol Schiff
Mfr # 0004-0553-38
Zoro # G103885822
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-0553-38
- Zoro # G103885822
- UPC # 713049338569
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Carol Schiff Wood Wall Decor will delight in any room of your home. Sunflowers has been choosen by our designers and the artwork refined exclusively to fit perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Sunflowers
- Artist: Carol Schiff
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- TRADEMARK FINE ART Grace Popp 'Textured Tree Line I' Canvas Art, 12x19 (WAG07068-C1219GG)
- FARGO Fargo 84053 Clear HDP Film; 1500 Prints (84053)
- VINTIQUEWISE Nine Branch Vintage Handmade Wooden Hanukkah Menorah for Home, Synagogue and Shul (QI004042)
- TRADEMARK FINE ART Vincent van Gogh 'Irises 1889' Canvas Art, 24x32 (AA01265-C2432GG)
- TRADEMARK FINE ART Sharon Chandler 'Abstract' Canvas Art, 10x19 (WAG14154-C1019GG)
- CLINTON Cactus Wall Sticker (15-CC)
- One Bella Casa Wall Art & Decor