Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-0553-26 14 x 20 in. Sunflowers Planked Wood Wall Decor by Carol Schiff
Mfr # 0004-0553-26
Zoro # G603885803
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0004-0553-26
- Zoro # G603885803
- UPC # 844906049691
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Carol Schiff Wood Wall Decor will delight in any room of your home. Sunflowers has been choosen by our designers and the artwork refined exclusively to fit perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Sunflowers
- Artist: Carol Schiff
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- HOMEPAGE Larry Grossman 1940 Willys Big John Gasser Plasma Metal Sign - 15 x 12 in. (HO1127816)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- TRADEMARK FINE ART Horace Vernet 'Angel Of Death' Canvas Art, 35x47 (AA00533-C3547GG)
- TRADEMARK FINE ART John Gavrilis 'Morning Light Southwest' Canvas Art, 22x32 (IC00817-C2232GG)
- TRADEMARK FINE ART Tammy Kushnir 'Campfire' Canvas Art, 14x14 (ALI11239-C1414GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers HWBCIV 26 x 36 in. Church in the Country Tapestry (HWBCIV)
- One Bella Casa Wall Art & Decor