Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-0553-25 9 x 12 in. Sunflowers Solid Wood Wall Decor by Carol Schiff
Mfr # 0004-0553-25
Zoro # G403885744
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-0553-25
- Zoro # G403885744
- UPC # 713049338552
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Carol Schiff Wood Wall Decor will delight in any room of your home. Sunflowers has been choosen by our designers and the artwork refined exclusively to fit perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Sunflowers
- Artist: Carol Schiff
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Jacob 15" Square Ottoman- Peacock Teal (N6215PT)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- TRADEMARK FINE ART Cora Niele 'Street Lamps And Eiffel Tower' Canvas Art, 12x19 (ALI11073-C1219GG)
- TRADEMARK FINE ART Carolyn Mock 'Quail Trail' Canvas Art, 12x24 (WAG03713-C1224GG)
- TRADEMARK FINE ART Lisa Audit 'Indigold Feathers Turquoise' Canvas Art, 35x35 (WAP01735-C3535GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 30x47 (ALI47759-C3047GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- NEXT INNOVATIONS Mayan Sun Small Running Horse Wall Art (101410074-MAYANSUN)
- TRADEMARK FINE ART Gauguin 'The Seed of the Areoi' Canvas Art, 24x32 (AA01702-C2432GG)
- One Bella Casa Wall Art & Decor