Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0004-0545-25 9 x 12 in. Turquoise Sky Solid Wood Wall Decor by Carol Schiff
Mfr # 0004-0545-25
Zoro # G003885830
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0004-0545-25
- Zoro # G003885830
- UPC # 713049338378
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Carol Schiff. Our art department has hand choosen Turquoise Sky exclusively to fit this perfectly. We digitally print our Wood Wall Decor and hand finished in the USA for the finest quality.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Turquoise Sky
- Artist: Carol Schiff
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- PERFORMANCE TOOL Wilmar 213655 Scanner Tool for Check Engine Light & Diagnostics; Direct Scan and Read Out (213655)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Whiskers Studio 'The Cat Mermaids' Canvas Art, 14x19 (SG05809-C1419GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Holstein Cow Portrait' Canvas Art, 22x32 (ALI40274-C2232GG)
- SIGNMISSION Emoji Shocked Circle Vinyl Laminated Decal (D-8-CIR-Emoji shocked)
- TRADEMARK FINE ART Regina Moore 'Reunification I' Canvas Art, 14x19 (WAG14972-C1419GG)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- One Bella Casa Wall Art & Decor