Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-9428-38 12 x 16 in. Lets Eat Planked Wood Wall Decor by Lisa Weedn
Mfr # 0003-9428-38
Zoro # G303885776
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-9428-38
- Zoro # G303885776
- UPC # 713049315478
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Lisa Weedn. Let's Eat has been choosen by our designers and the artwork refined exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Let's Eat
- Artist: Lisa Weedn
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- VINTIQUEWISE Pirate Treasure Chest with Leather X (QI003033)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Bonnie B Cook 'Paradise Garden' Canvas Art, 35x47 (ALI39413-C3547GG)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ in the Garden of Gethsemane' Canvas Art, 18x24 (ALI10068-C1824GG)
- TRADEMARK FINE ART Harro Maass 'Blue And Yellow Macaws 2' Canvas Art, 24x32 (ALI35665-C2432GG)
- TRADEMARK FINE ART Artpoptart 'Zelda 4' Canvas Art, 18x24 (ALI15783-C1824GG)
- NEXT INNOVATIONS 12" Eliptic Rose Round Wall Art (101410049-ELIPTICROSE)
- One Bella Casa Wall Art & Decor