Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-9428-25 9 x 12 in. Lets Eat Solid Wood Wall Decor by Lisa Weedn
Mfr # 0003-9428-25
Zoro # G503885828
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-9428-25
- Zoro # G503885828
- UPC # 713049315447
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Lisa Weedn. Let's Eat has been choosen by our designers and the artwork refined exclusively to fit this perfectly. We use a 12 color digital process to print Wood Wall Decor and hand finish in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Let's Eat
- Artist: Lisa Weedn
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 36 in W, 72 in L (4EEX5)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- TRADEMARK FINE ART Melissa Wang 'Undersea Creatures Ii' Canvas Art, 14x19 (WAG07389-C1419GG)
- CLINTON Cactus Wall Sticker (15-CC)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 18x24 (ALI17383-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Skyline Teal' Canvas Art, 14x19 (MT02475-C1419GG)
- TRADEMARK FINE ART Ali Joe 'Toy Yard' Canvas Art, 24x32 (ALI37809-C2432GG)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- TRADEMARK FINE ART Howard Lyon 'From Fear To Faith' Canvas Art, 30x47 (ALI35884-C3047GG)
- One Bella Casa Wall Art & Decor