Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-9351-25 9 x 12 in. I Love My Dog & My Dog Loves Me Solid Wood Wall Decor by Lisa Weedn
Mfr # 0003-9351-25
Zoro # G603885698
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-9351-25
- Zoro # G603885698
- UPC # 844906033225
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: I Love My Dog & My Dog Loves Me
- Artist: Lisa Weedn
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- TRADEMARK FINE ART Jesus M Garcia 'The Earth Awakening' Canvas Art, 16x24 (1X08148-C1624GG)
- TRADEMARK FINE ART Eric Joyner 'Malfunction' Canvas Art, 16x32 (ALI1034-C1632GG)
- SIGNMISSION Arizona 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999974)
- TRADEMARK FINE ART Bill Bell 'Urban Scenes' Canvas Art, 14x14 (ALI25592-C1414GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms Iv' Canvas Art, 18x18 (WAG13269-C1818GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- DESIGN TOSCANO Exotic African Elephant Trophy Head Wall Mount Sculpture (NE170186)
- One Bella Casa Wall Art & Decor