Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-9127-26 14 x 20 in. Being a Family Means to You Planked Wood Wall Decor by Lisa Weedn
Mfr # 0003-9127-26
Zoro # G003885724
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-9127-26
- Zoro # G003885724
- UPC # 844906033195
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Lisa Weedn Wood Wall Decor will delight in any room of your home. Being a Family Means to You artwork has been hand picked and digitally refined to perfectly fit. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Being a Family Means to You
- Artist: Lisa Weedn
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Chair, Exec, Leather, By (2091SR69T)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- JT EATON Mattress Cover King (83KGENC)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Crystal Landscape I' Canvas Art, 24x32 (WAG09554-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Hot Day By The River' Canvas Art, 10x19 (WAP06974-C1019GG)
- TRADEMARK FINE ART Ambra 'Le Vent Te Portera' Canvas Art, 24x24 (1X07809-C2424GG)
- ROOMMATES Room Mates RMK2728SCS Mario Kart 8 Peel And Stick Wall Decals (RMK2728SCS)
- TRADEMARK FINE ART Allan Friedlander 'Swindon' Canvas Art, 16x24 (WAG13860-C1624GG)
- One Bella Casa Wall Art & Decor