Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-3732-20 18 x 24 in. Labrador Pale Ale Planked Wood Wall Decor by Ken Bailey
Mfr # 0003-3732-20
Zoro # G603885568
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-3732-20
- Zoro # G603885568
- UPC # 844906055623
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Labrador Pale Ale
- Artist: Ken Bailey
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- TRADEMARK FINE ART Lois Bryan 'Sunrise in the Mountain' Canvas Art, 24x32 (LBr045-C2432GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- SIGNMISSION Black Hat Society Circle Vinyl Laminated Decal (D-12-CIR-Black)
- TRADEMARK FINE ART Lantern Press 'Travel 34' Canvas Art, 16x24 (ALI8468-C1624GG)
- TRADEMARK FINE ART Silvia Vassileva 'Lighthouse Dream' Canvas Art, 18x18 (WAP06714-C1818GG)
- TRADEMARK FINE ART Amir Bajrich 'Beaty Woman' Canvas Art, 22x32 (1X05887-C2232GG)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- One Bella Casa Wall Art & Decor