Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-3298-38 12 x 16 in. Born to Ski Planked Wood Wall Decor by Posters Please
Mfr # 0003-3298-38
Zoro # G703776216
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-3298-38
- Zoro # G703776216
- UPC # 713049299846
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Born to Ski
- Artist: Posters Please
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Power Cord Strain Relief (877)
- BASICWISE 23 X 12 X 8 (QI003253G)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance I' Canvas Art, 12x19 (WAP00671-C1219GG)
- VILLAGE WROUGHT IRON Butterfly - Welcome Sign Large (WEL-38-L)
- DESIGN TOSCANO Circus Clown and Trick Dog Authentic Foundry Iron Mechanical Bank (SP1604)
- HOWARD ELLIOTT Mermaid On Rock statue (12202)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- HIGHLAND WOODCRAFTERS Your Opinion Matters Hanging Sign 9.5 x (4103208)
- WOODLAND SCENICS Woodland Scenics WOO1316 N Curved Tunnel (WOO1316)
- One Bella Casa Wall Art & Decor