Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-3298-20 18 x 24 in. Born to Ski Planked Wood Wall Decor by Posters Please
Mfr # 0003-3298-20
Zoro # G903776207
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-3298-20
- Zoro # G903776207
- UPC # 713049299815
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Born to Ski
- Artist: Posters Please
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- GLOBAL INDUSTRIAL Operator Chair, Fabric Upholstery, Black (252261BK)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF08 (G08-KKX-XBN)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- NEXT INNOVATIONS 16" Autumnal Tree Round Wall Art (101409003-AUTUMNAL)
- TRADEMARK FINE ART Harro Maass 'Lion Roaring' Canvas Art, 14x14 (ALI35668-C1414GG)
- SURYA Surya MBL001-SET Marble Decorative Accent; Multi Color - Set of 3 (MBL001-SET)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Seattle' Canvas Art, 12x19 (ALI9290-C1219GG)
- One Bella Casa Wall Art & Decor