Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-2057-25 9 x 12 in. French Caf Rooster Solid Wood Wall Decor by Posters Please
Mfr # 0003-2057-25
Zoro # G403776530
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-2057-25
- Zoro # G403776530
- UPC # 748388516231
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: French Caf Rooster
- Artist: Posters Please
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 14x19 (ALI34136-C1419GG)
- TRADEMARK FINE ART Holly Carr 'Dragonfly And Poppies' Canvas Art, 30x47 (ALI29686-C3047GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Iii' Canvas Art, 10x19 (WAG04681-C1019GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- NEXT INNOVATIONS Mayan Sun Small Running Horse Wall Art (101410074-MAYANSUN)
- One Bella Casa Wall Art & Decor