Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-2049-38 12 x 16 in. Vintage Girl on Beach Planked Wood Wall Decor by Laughing Elephant
Mfr # 0003-2049-38
Zoro # G803885764
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 0003-2049-38
- Zoro # G803885764
- UPC # 748388516156
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Vintage Girl on Beach
- Artist: Laughing Elephant
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- NUDELL EZ Mount Plastic Wall Frame, Black (NUD11800)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24 (BL01488-C1624GG)
- TRADEMARK FINE ART Victoria Borges 'Adorned Llama Iii' Canvas Art, 12x19 (WAG09056-C1219GG)
- DESIGN TOSCANO The Chariot Procession of the Pharaoh Egyptian Statue (KY546531)
- EMPIRE Empire HRW10TL 10; 000 BTU LPG Radiant VF Heater with Thermostat (HRW10TL)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- One Bella Casa Wall Art & Decor